Motion
2/CX85
Industrial V-Belt - CX Section, 7/8 in Top Width, 2 Strand, 89 in Nominal Outside Length, Cogged
MI ITEM #15136273
MFR #2/CX85
Price$195.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - CX Section, 7/8 in Top Width, 2 Strand, 89 in Nominal Outside Length, Cogged
MI ITEM #15136273
MFR #2/CX85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$195.30/each

Specifications

Dimensions

  • Nominal Outside Length
    89 in
  • Top Width Per Strand
    7/8 in

Details

  • Cogged/Smooth
    Cogged
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    CX

Overview

Mfr description
2/CX85 BELT, CX, 2 X 89 IN OC, 2 BAND, P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought