Specifications
Dimensions
- Nominal Outside Length149 in
- Top Width Per Strand1-1/4 in
Details
- Cogged/SmoothSmooth
- Number Of Strands2
- Product TypeIndustrial V-Belts
- SectionD
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)