Motion
2/SPB2800
Metric V-Belt - SPB Section, 16 mm Top Width, 2 Strand, 2800 mm Nominal Outside Length, Smooth
Mi Item #15136306
MFR #2/SPB2800
Price$163.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt - SPB Section, 16 mm Top Width, 2 Strand, 2800 mm Nominal Outside Length, Smooth
Mi Item #15136306
MFR #2/SPB2800

Mfr description
2/SPB2800 BELT, SPB2, 37.6 X 2800MM PL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.86/each

Specifications

Dimensions

  • Nominal Outside Length
    2800 mm
  • Top Width Per Strand
    16 mm

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    SPB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)