Motion
2/SPC5000
Metric V-Belt - SPC Section, 22 mm Top Width, 2 Strand, 5000 mm Nominal Outside Length, Smooth
Mi Item #15136324
MFR #2/SPC5000
Price$519.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt - SPC Section, 22 mm Top Width, 2 Strand, 5000 mm Nominal Outside Length, Smooth
Mi Item #15136324
MFR #2/SPC5000

Mfr description
2/SPC5000 BELT, SPC2, 50.8 X 5000MM PL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$519.48/each

Specifications

Dimensions

  • Nominal Outside Length
    5000 mm
  • Top Width Per Strand
    22 mm

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    SPC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)