Motion
20/A64
Industrial V-Belt - A Section, 1/2 in Top Width, 20 Strand, 66 in Nominal Outside Length, Smooth
Mi Item #15136403
MFR #20/A64
Price$358.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - A Section, 1/2 in Top Width, 20 Strand, 66 in Nominal Outside Length, Smooth
Mi Item #15136403
MFR #20/A64

Mfr description
20/A64 BELT, A2, 12.7 X 66IN OC, 20 BAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.05/each

Specifications

Dimensions

  • Nominal Outside Length
    66 in
  • Top Width Per Strand
    1/2 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    20
  • Product Type
    Industrial V-Belts
  • Section
    A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)