Motion
20/A73
Industrial V-Belt - A Section, 1/2 in Top Width, 20 Strand, 75 in Nominal Outside Length, Smooth
MI ITEM #15136412
MFR #20/A73
Price$408.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - A Section, 1/2 in Top Width, 20 Strand, 75 in Nominal Outside Length, Smooth
MI ITEM #15136412
MFR #20/A73

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$408.25/each

Specifications

Dimensions

  • Nominal Outside Length
    75 in
  • Top Width Per Strand
    1/2 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    20
  • Product Type
    Industrial V-Belts
  • Section
    A

Overview

Mfr description
20/A73 BELT, A2, 12.7 X 75IN OC, 20 BAND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought