Motion
22353
Industrial V-Belt - 1 Strand, 35-15/16 in Nominal Outside Length, Cogged
Mi Item #15137260
MFR #22353
Price$25.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 1 Strand, 35-15/16 in Nominal Outside Length, Cogged
Mi Item #15137260
MFR #22353

Mfr description
22353 BELT, 22, 0.688 X 35.94IN OC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.08/each

Specifications

Dimensions

  • Nominal Outside Length
    35-15/16 in

Details

  • Cogged/Smooth
    Cogged
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)