Specifications
Dimensions
- Nominal Outside Length45 in
- Top Width Per Strand3/8 in
Details
- Cogged/SmoothSmooth
- Number Of Strands3
- Product TypeIndustrial V-Belts
- Section3VK
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)