Motion
3/3VX1120
Industrial V-Belt - 3VX Section, 3/8 in Top Width, 3 Strand, 112 in Nominal Outside Length, Cogged
MI ITEM #15138939
MFR #3/3VX1120
Price$146.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 3VX Section, 3/8 in Top Width, 3 Strand, 112 in Nominal Outside Length, Cogged
MI ITEM #15138939
MFR #3/3VX1120

Mfr description
3/3VX1120 BELT, 3VX, 1.218 X 112 IN OC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.48/each

Specifications

Dimensions

  • Nominal Outside Length
    112 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Cogged
  • Number Of Strands
    3
  • Product Type
    Industrial V-Belts
  • Section
    3VX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)