Motion
3/3VX375
Industrial V-Belt - 3VX Section, 3/8 in Top Width, 3 Strand, 37-1/2 in Nominal Outside Length, Cogged
Mi Item #15138955
MFR #3/3VX375
Price$43.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 3VX Section, 3/8 in Top Width, 3 Strand, 37-1/2 in Nominal Outside Length, Cogged
Mi Item #15138955
MFR #3/3VX375

Mfr description
3/3VX375 BELT, 3VX, 1.218 X 37.5 IN OC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.93/each

Specifications

Dimensions

  • Nominal Outside Length
    37-1/2 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Cogged
  • Number Of Strands
    3
  • Product Type
    Industrial V-Belts
  • Section
    3VX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)