Motion
3/5V700
Industrial V-Belt - 5V Section, 5/8 in Top Width, 3 Strand, 70 in Nominal Outside Length, Smooth
Mi Item #15139021
MFR #3/5V700
Price$144.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 5V Section, 5/8 in Top Width, 3 Strand, 70 in Nominal Outside Length, Smooth
Mi Item #15139021
MFR #3/5V700

Mfr description
3/5V700 BELT, 5V2, 2.07 X 70IN OC, 3 BAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.78/each

Specifications

Dimensions

  • Nominal Outside Length
    70 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    3
  • Product Type
    Industrial V-Belts
  • Section
    5V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)