1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
D&D GLOBAL INC
3/8VK1320
Industrial V-Belt - 8VK Section, 1 in Top Width, 3 Strand, 132 in Nominal Outside Length, Cogged
MI ITEM #
15139130
MFR #
3/8VK1320
Price
$874.62
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
D&D GLOBAL INC 3/8VK1320
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D&D GLOBAL INC
3/8VK1320
Industrial V-Belt - 8VK Section, 1 in Top Width, 3 Strand, 132 in Nominal Outside Length, Cogged
MI ITEM #
15139130
MFR #
3/8VK1320
Mfr description
3/8VK1320 BELT, 8VK2, 3.38 X 132IN OC, 3
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$874
.62
/each
Add to Cart
Specifications
Dimensions
Nominal Outside Length
132 in
Top Width Per Strand
1 in
Details
Cogged/Smooth
Cogged
Number Of Strands
3
Product Type
Industrial V-Belts
Section
8VK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items