Motion
3/8VK1800
Industrial V-Belt - 8VK Section, 1 in Top Width, 3 Strand, 180 in Nominal Outside Length, Smooth
Mi Item #15139135
MFR #3/8VK1800
Price$1,371.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 8VK Section, 1 in Top Width, 3 Strand, 180 in Nominal Outside Length, Smooth
Mi Item #15139135
MFR #3/8VK1800

Mfr description
3/8VK1800 BELT, 8VK2, 3.38 X 180IN OC, 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,371.49/each

Specifications

Dimensions

  • Nominal Outside Length
    180 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    3
  • Product Type
    Industrial V-Belts
  • Section
    8VK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)