Motion
3/A64
Industrial V-Belt - A Section, 1/2 in Top Width, 3 Strand, 66 in Nominal Outside Length, Smooth
MI ITEM #15139176
MFR #3/A64
Price$53.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - A Section, 1/2 in Top Width, 3 Strand, 66 in Nominal Outside Length, Smooth
MI ITEM #15139176
MFR #3/A64

Mfr description
3/A64 BELT, A2, 1.91 X 66IN OC, 3 BAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.71/each

Specifications

Dimensions

  • Nominal Outside Length
    66 in
  • Top Width Per Strand
    1/2 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    3
  • Product Type
    Industrial V-Belts
  • Section
    A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)