1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
D&D GLOBAL INC
3/SPA1732
Metric V-Belt - SPA Section, 13 mm Top Width, 3 Strand, 1732 mm Nominal Outside Length, Smooth
MI ITEM #
15139540
MFR #
3/SPA1732
Price
$98.86
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
D&D GLOBAL INC 3/SPA1732
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D&D GLOBAL INC
3/SPA1732
Metric V-Belt - SPA Section, 13 mm Top Width, 3 Strand, 1732 mm Nominal Outside Length, Smooth
MI ITEM #
15139540
MFR #
3/SPA1732
Mfr description
3/SPA1732 BELT, SPA2, 46.6 X 1732MM PL,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$98
.86
/each
Add to Cart
Specifications
Dimensions
Nominal Outside Length
1732 mm
Top Width Per Strand
13 mm
Details
Cogged/Smooth
Smooth
Number Of Strands
3
Product Type
Industrial V-Belts
Section
SPA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items