Motion
3/SPA2482
Metric V-Belt - SPA Section, 13 mm Top Width, 3 Strand, 2482 mm Nominal Outside Length, Smooth
Mi Item #15139542
MFR #3/SPA2482
Price$141.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt - SPA Section, 13 mm Top Width, 3 Strand, 2482 mm Nominal Outside Length, Smooth
Mi Item #15139542
MFR #3/SPA2482

Mfr description
3/SPA2482 BELT, SPA2, 46.6 X 2482MM PL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.65/each

Specifications

Dimensions

  • Nominal Outside Length
    2482 mm
  • Top Width Per Strand
    13 mm

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    3
  • Product Type
    Industrial V-Belts
  • Section
    SPA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)