Motion
3/SPC6000
Metric V-Belt - SPC Section, 22 mm Top Width, 3 Strand, 6000 mm Nominal Outside Length, Smooth
Mi Item #15139566
MFR #3/SPC6000
Price$935.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt - SPC Section, 22 mm Top Width, 3 Strand, 6000 mm Nominal Outside Length, Smooth
Mi Item #15139566
MFR #3/SPC6000

Mfr description
3/SPC6000 BELT, SPC2, 76.2 X 6000MM PL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$935.04/each

Specifications

Dimensions

  • Nominal Outside Length
    6000 mm
  • Top Width Per Strand
    22 mm

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    3
  • Product Type
    Industrial V-Belts
  • Section
    SPC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)