1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
D&D GLOBAL INC
3230V750
Variable Speed Belt - 2.0000 in Top Width, 75.0 in Pitch Length, 0.4900 in Overall Height
Mi Item #
15140125
MFR #
3230V750
Price
$380.15
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
D&D GLOBAL INC 3230V750
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D&D GLOBAL INC
3230V750
Variable Speed Belt - 2.0000 in Top Width, 75.0 in Pitch Length, 0.4900 in Overall Height
Mi Item #
15140125
MFR #
3230V750
Mfr description
3230V750 BELT, VS, 2 X 75.9IN OC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$380
.15
/each
Add to Cart
Specifications
Dimensions
Groove Angle
30 °
Overall
Height
0.4900 in
Overall Length
75.0000 in, 1905 mm
Pitch Length
75.0 in
Top
Width
2.0000 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items