Motion
355J10
Industrial Micro-v Belt - J Belt Section:, 35.5000 in Overall Length
Mi Item #15140710
MFR #355J10
Price$26.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - J Belt Section:, 35.5000 in Overall Length
Mi Item #15140710
MFR #355J10

Mfr description
355J10 BELT, J2, 0.92 X 35.5IN PL 10 RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.84/each

Specifications

Dimensions

  • Overall Length
    35.5000 in
  • Pitch Length
    35.5000 in
  • Top Width
    0.9200 in, 23.40 mm

Details

  • Material
    Rubber
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    High-heat, oil and crack resistant
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)