Motion
3L305
Industrial V-Belt - 3L Section, 1 Strand, 30-1/2 in Nominal Outside Length, Smooth
Mi Item #15141628
MFR #3L305
Price$5.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 3L Section, 1 Strand, 30-1/2 in Nominal Outside Length, Smooth
Mi Item #15141628
MFR #3L305

Mfr description
3L305 BELT, 3L, 0.375 X 30.5 IN OC, POLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.06/each

Specifications

Dimensions

  • Nominal Outside Length
    30-1/2 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    3L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)