Motion
4/3VX900
Industrial V-Belt - 3VX Section, 3/8 in Top Width, 4 Strand, 90 in Nominal Outside Length, Cogged
Mi Item #15141792
MFR #4/3VX900
Price$161.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 3VX Section, 3/8 in Top Width, 4 Strand, 90 in Nominal Outside Length, Cogged
Mi Item #15141792
MFR #4/3VX900

Mfr description
4/3VX900 BELT, 3VX, 1.624 X 90 IN OC, 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.63/each

Specifications

Dimensions

  • Nominal Outside Length
    90 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Cogged
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Section
    3VX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)