1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
D&D GLOBAL INC
4/5V2240
Industrial V-Belt - 5V Section, 5/8 in Top Width, 4 Strand, 224 in Nominal Outside Length, Smooth
MI ITEM #
15141817
MFR #
4/5V2240
Price
$617.75
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
D&D GLOBAL INC 4/5V2240
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D&D GLOBAL INC
4/5V2240
Industrial V-Belt - 5V Section, 5/8 in Top Width, 4 Strand, 224 in Nominal Outside Length, Smooth
MI ITEM #
15141817
MFR #
4/5V2240
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$617.75
/each
Qty
Add to Cart
Specifications
Dimensions
Nominal Outside Length
224 in
Top Width Per Strand
5/8 in
Details
Cogged/Smooth
Smooth
Number Of Strands
4
Product Type
Industrial V-Belts
Section
5V
Overview
Mfr description
4/5V2240 BELT, 5V2, 2.76 X 224IN OC, 4 B
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought