Motion
4/5V930
Industrial V-Belt - 5V Section, 5/8 in Top Width, 4 Strand, 93 in Nominal Outside Length, Smooth
Mi Item #15141842
MFR #4/5V930
Price$256.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 5V Section, 5/8 in Top Width, 4 Strand, 93 in Nominal Outside Length, Smooth
Mi Item #15141842
MFR #4/5V930

Mfr description
4/5V930 BELT, 5V2, 2.76 X 93IN OC, 4 BAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.44/each

Specifications

Dimensions

  • Nominal Outside Length
    93 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Section
    5V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)