Motion
4/5VX1070
Industrial V-Belt - 5VX Section, 5/8 in Top Width, 4 Strand, 107 in Nominal Outside Length, Cogged
Mi Item #15141880
MFR #4/5VX1070
Price$380.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 5VX Section, 5/8 in Top Width, 4 Strand, 107 in Nominal Outside Length, Cogged
Mi Item #15141880
MFR #4/5VX1070

Mfr description
4/5VX1070 BELT, 5VX, 2.752 X 107 IN OC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.79/each

Specifications

Dimensions

  • Nominal Outside Length
    107 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Cogged
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Section
    5VX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)