Motion
4/5VX870
Industrial V-Belt - 5VX Section, 5/8 in Top Width, 4 Strand, 87 in Nominal Outside Length, Cogged
MI ITEM #15141913
MFR #4/5VX870
Price$309.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 5VX Section, 5/8 in Top Width, 4 Strand, 87 in Nominal Outside Length, Cogged
MI ITEM #15141913
MFR #4/5VX870

Mfr description
4/5VX870 BELT, 5VX, 2.752 X 87 IN OC, 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.62/each

Specifications

Dimensions

  • Nominal Outside Length
    87 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Cogged
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Section
    5VX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)