1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
D&D GLOBAL INC
4/8V2650
Industrial V-Belt - 8V Section, 1 in Top Width, 4 Strand, 265 in Nominal Outside Length, Cogged
MI ITEM #
15141931
MFR #
4/8V2650
Price
$1,452.33
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
D&D GLOBAL INC 4/8V2650
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D&D GLOBAL INC
4/8V2650
Industrial V-Belt - 8V Section, 1 in Top Width, 4 Strand, 265 in Nominal Outside Length, Cogged
MI ITEM #
15141931
MFR #
4/8V2650
Mfr description
4/8V2650 BELT, 8V2, 4.5 X 265IN OC, 4 BA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,452
.33
/each
Add to Cart
Specifications
Dimensions
Nominal Outside Length
265 in
Top Width Per Strand
1 in
Details
Cogged/Smooth
Cogged
Number Of Strands
4
Product Type
Industrial V-Belts
Section
8V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items