Motion
4/8VK2000
Industrial V-Belt - 8VK Section, 1 in Top Width, 4 Strand, 200 in Nominal Outside Length, Smooth
Mi Item #15141953
MFR #4/8VK2000
Price$2,031.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 8VK Section, 1 in Top Width, 4 Strand, 200 in Nominal Outside Length, Smooth
Mi Item #15141953
MFR #4/8VK2000

Mfr description
4/8VK2000 BELT, 8VK2, 4.5 X 200IN OC, 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,031.84/each

Specifications

Dimensions

  • Nominal Outside Length
    200 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Section
    8VK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)