Motion
4/B205
Industrial V-Belt - B Section, 21/32 in Top Width, 4 Strand, 208 in Nominal Outside Length, Smooth
Mi Item #15142080
MFR #4/B205
Price$304.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - B Section, 21/32 in Top Width, 4 Strand, 208 in Nominal Outside Length, Smooth
Mi Item #15142080
MFR #4/B205

Mfr description
4/B205 BELT, B2, 2.95 X 208IN OC, 4 BAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.38/each

Specifications

Dimensions

  • Nominal Outside Length
    208 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Section
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)