Specifications
Dimensions
- Nominal Outside Length145 in
- Top Width Per Strand21/32 in
Details
- Cogged/SmoothSmooth
- Number Of Strands4
- Product TypeIndustrial V-Belts
- SectionBK
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)