Motion
4/BK206
Industrial V-Belt - BK Section, 21/32 in Top Width, 4 Strand, 209 in Nominal Outside Length, Smooth
MI ITEM #15142213
MFR #4/BK206
Price$801.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - BK Section, 21/32 in Top Width, 4 Strand, 209 in Nominal Outside Length, Smooth
MI ITEM #15142213
MFR #4/BK206

Mfr description
4/BK206 BELT, BK2, 2.95 X 209IN OC, 4 BA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$801.54/each

Specifications

Dimensions

  • Nominal Outside Length
    209 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Section
    BK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)