Motion
4/C123
Industrial V-Belt - C Section, 7/8 in Top Width, 4 Strand, 127 in Nominal Outside Length, Smooth
MI ITEM #15142251
MFR #4/C123
Price$299.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - C Section, 7/8 in Top Width, 4 Strand, 127 in Nominal Outside Length, Smooth
MI ITEM #15142251
MFR #4/C123

Mfr description
4/C123 BELT, C2, 3.99 X 127IN OC, 4 BAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.88/each

Specifications

Dimensions

  • Nominal Outside Length
    127 in
  • Top Width Per Strand
    7/8 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Section
    C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)