Motion
4/SPC4500
Metric V-Belt - SPC Section, 22 mm Top Width, 4 Strand, 4500 mm Nominal Outside Length, Smooth
Mi Item #15142373
MFR #4/SPC4500
Price$935.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt - SPC Section, 22 mm Top Width, 4 Strand, 4500 mm Nominal Outside Length, Smooth
Mi Item #15142373
MFR #4/SPC4500

Mfr description
4/SPC4500 BELT, SPC2, 101.6 X 4500MM PL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$935.04/each

Specifications

Dimensions

  • Nominal Outside Length
    4500 mm
  • Top Width Per Strand
    22 mm

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Section
    SPC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)