Motion
478K6
Industrial Micro-v Belt - K Belt Section:, 6 Ribs, 47.8000 in Overall Length
Mi Item #15144087
MFR #478K6
Price$23.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - K Belt Section:, 6 Ribs, 47.8000 in Overall Length
Mi Item #15144087
MFR #478K6

Mfr description
478K6 BELT, K2, 0.84 X 48.55IN OC 6 RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.29/each

Specifications

Dimensions

  • Overall Length
    47.8000 in
  • Pitch Length
    47.8000 in
  • Top Width
    0.8400 in, 21.30 mm

Details

  • Material
    Rubber
  • Number Of Ribs
    6
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    High-heat, oil and crack resistant
  • Section
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)