Motion
5/3VX1060
Industrial V-Belt - 3VX Section, 3/8 in Top Width, 5 Strand, 106 in Nominal Outside Length, Cogged
Mi Item #15144436
MFR #5/3VX1060
Price$230.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 3VX Section, 3/8 in Top Width, 5 Strand, 106 in Nominal Outside Length, Cogged
Mi Item #15144436
MFR #5/3VX1060

Mfr description
5/3VX1060 BELT, 3VX, 2.03 X 106 IN OC, 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.99/each

Specifications

Dimensions

  • Nominal Outside Length
    106 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Cogged
  • Number Of Strands
    5
  • Product Type
    Industrial V-Belts
  • Section
    3VX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)