Motion
5/5V630
Industrial V-Belt - 5V Section, 5/8 in Top Width, 5 Strand, 63 in Nominal Outside Length, Cogged
Mi Item #15144504
MFR #5/5V630
Price$188.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 5V Section, 5/8 in Top Width, 5 Strand, 63 in Nominal Outside Length, Cogged
Mi Item #15144504
MFR #5/5V630

Mfr description
5/5V630 BELT, 5V2, 3.46 X 63IN OC, 5 BAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.82/each

Specifications

Dimensions

  • Nominal Outside Length
    63 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Cogged
  • Number Of Strands
    5
  • Product Type
    Industrial V-Belts
  • Section
    5V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)