Motion
5/5VX1030
Industrial V-Belt - 5VX Section, 5/8 in Top Width, 5 Strand, 103 in Nominal Outside Length, Smooth
MI ITEM #15144548
MFR #5/5VX1030
Price$398.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 5VX Section, 5/8 in Top Width, 5 Strand, 103 in Nominal Outside Length, Smooth
MI ITEM #15144548
MFR #5/5VX1030

Mfr description
5/5VX1030 BELT, 5VX, 3.44 X 103 IN OC, 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.35/each

Specifications

Dimensions

  • Nominal Outside Length
    103 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    5
  • Product Type
    Industrial V-Belts
  • Section
    5VX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)