Motion
5/5VX710
Industrial V-Belt - 5VX Section, 5/8 in Top Width, 5 Strand, 71 in Nominal Outside Length, Cogged
MI ITEM #15144574
MFR #5/5VX710
Price$315.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - 5VX Section, 5/8 in Top Width, 5 Strand, 71 in Nominal Outside Length, Cogged
MI ITEM #15144574
MFR #5/5VX710

Mfr description
5/5VX710 BELT, 5VX, 3.44 X 71 IN OC, 5 B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.75/each

Specifications

Dimensions

  • Nominal Outside Length
    71 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Cogged
  • Number Of Strands
    5
  • Product Type
    Industrial V-Belts
  • Section
    5VX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)