Motion
5/A70
Industrial V-Belt - A Section, 1/2 in Top Width, 5 Strand, 72 in Nominal Outside Length, Smooth
MI ITEM #15144673
MFR #5/A70
Price$97.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - A Section, 1/2 in Top Width, 5 Strand, 72 in Nominal Outside Length, Smooth
MI ITEM #15144673
MFR #5/A70

Mfr description
5/A70 BELT, A2, 3.18 X 72IN OC, 5 BAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.88/each

Specifications

Dimensions

  • Nominal Outside Length
    72 in
  • Top Width Per Strand
    1/2 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    5
  • Product Type
    Industrial V-Belts
  • Section
    A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)