Motion
5/B178
Industrial V-Belt - B Section, 21/32 in Top Width, 5 Strand, 181 in Nominal Outside Length, Smooth
MI ITEM #15144758
MFR #5/B178
Price$330.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - B Section, 21/32 in Top Width, 5 Strand, 181 in Nominal Outside Length, Smooth
MI ITEM #15144758
MFR #5/B178

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$330.35/each

Specifications

Dimensions

  • Nominal Outside Length
    181 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    5
  • Product Type
    Industrial V-Belts
  • Section
    B

Overview

Mfr description
5/B178 BELT, B2, 3.69 X 181IN OC, 5 BAND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought