Motion
5/C160
Industrial V-Belt - C Section, 7/8 in Top Width, 5 Strand, 164 in Nominal Outside Length, Smooth
MI ITEM #15144953
MFR #5/C160
Price$487.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - C Section, 7/8 in Top Width, 5 Strand, 164 in Nominal Outside Length, Smooth
MI ITEM #15144953
MFR #5/C160

Mfr description
5/C160 BELT, C2, 4.99 X 164IN OC, 5 BAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.65/each

Specifications

Dimensions

  • Nominal Outside Length
    164 in
  • Top Width Per Strand
    7/8 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    5
  • Product Type
    Industrial V-Belts
  • Section
    C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)