Motion
5/CX144
Industrial V-Belt - CX Section, 7/8 in Top Width, 5 Strand, 148 in Nominal Outside Length, Cogged
MI ITEM #15145016
MFR #5/CX144
Price$719.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - CX Section, 7/8 in Top Width, 5 Strand, 148 in Nominal Outside Length, Cogged
MI ITEM #15145016
MFR #5/CX144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$719.35/each

Specifications

Dimensions

  • Nominal Outside Length
    148 in
  • Top Width Per Strand
    7/8 in

Details

  • Cogged/Smooth
    Cogged
  • Number Of Strands
    5
  • Product Type
    Industrial V-Belts
  • Section
    CX

Overview

Mfr description
5/CX144 BELT, CX, 5 X 148 IN OC, 5 BAND,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought