1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
D&D GLOBAL INC
6/3V850
Industrial V-Belt - 3V Section, 3/8 in Top Width, 6 Strand, 85 in Nominal Outside Length, Smooth
MI ITEM #
15146378
MFR #
6/3V850
Price
$186.76
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
D&D GLOBAL INC 6/3V850
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D&D GLOBAL INC
6/3V850
Industrial V-Belt - 3V Section, 3/8 in Top Width, 6 Strand, 85 in Nominal Outside Length, Smooth
MI ITEM #
15146378
MFR #
6/3V850
Mfr description
6/3V850 BELT, 3V2, 2.36 X 85IN OC, 6 BAN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$186
.76
/each
Add to Cart
Specifications
Dimensions
Nominal Outside Length
85 in
Top Width Per Strand
3/8 in
Details
Cogged/Smooth
Smooth
Number Of Strands
6
Product Type
Industrial V-Belts
Section
3V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items