1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
D&D GLOBAL INC
6/8V1600
Industrial V-Belt - 8V Section, 1 in Top Width, 6 Strand, 160 in Nominal Outside Length, Smooth
MI ITEM #
15146583
MFR #
6/8V1600
Price
$1,512.62
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
D&D GLOBAL INC 6/8V1600
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D&D GLOBAL INC
6/8V1600
Industrial V-Belt - 8V Section, 1 in Top Width, 6 Strand, 160 in Nominal Outside Length, Smooth
MI ITEM #
15146583
MFR #
6/8V1600
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,512.62
/each
Qty
Add to Cart
Specifications
Dimensions
Nominal Outside Length
160 in
Top Width Per Strand
1 in
Details
Cogged/Smooth
Smooth
Number Of Strands
6
Product Type
Industrial V-Belts
Section
8V
Overview
Mfr description
6/8V1600 BELT, 8V2, 6.75 X 160IN OC, 6 B
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought