Motion
6/B106
Industrial V-Belt - B Section, 21/32 in Top Width, 6 Strand, 109 in Nominal Outside Length, Smooth
MI ITEM #15146699
MFR #6/B106
Price$236.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belt - B Section, 21/32 in Top Width, 6 Strand, 109 in Nominal Outside Length, Smooth
MI ITEM #15146699
MFR #6/B106

Mfr description
6/B106 BELT, B2, 4.43 X 109IN OC, 6 BAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.04/each

Specifications

Dimensions

  • Nominal Outside Length
    109 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Number Of Strands
    6
  • Product Type
    Industrial V-Belts
  • Section
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)