Motion
725K64
Industrial Micro-v Belt - K Belt Section:, 64 Ribs
Mi Item #15149108
MFR #725K64
Price$376.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - K Belt Section:, 64 Ribs
Mi Item #15149108
MFR #725K64

Mfr description
725K64 BELT, K2, 8.96 X 73.25IN OC 64 RI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.81/each

Specifications

Dimensions

  • Top Width
    8.9600 in, 227.60 mm

Details

  • Belt Type
    Serpentine Belt
  • Material
    Rubber
  • Number Of Ribs
    64
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    High-heat, oil and crack resistant
  • Section
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)