Motion
735K33
Industrial Micro-v Belt - K Belt Section:, 73.5000 in Overall Length
Mi Item #15149185
MFR #735K33
Price$196.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - K Belt Section:, 73.5000 in Overall Length
Mi Item #15149185
MFR #735K33

Mfr description
735K33 BELT, K2, 4.62 X 74.25IN OC 33 RI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.93/each

Specifications

Dimensions

  • Overall Length
    73.5000 in
  • Pitch Length
    73.5000 in
  • Top Width
    4.6200 in, 117.30 mm

Details

  • Material
    Rubber
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    High-heat, oil and crack resistant
  • Section
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)