Motion
740K20
Industrial Micro-v Belt - K Belt Section:, 20 Ribs, 74.0000 in Overall Length
Mi Item #15149255
MFR #740K20
Price$120.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - K Belt Section:, 20 Ribs, 74.0000 in Overall Length
Mi Item #15149255
MFR #740K20

Mfr description
740K20 BELT, K2, 2.8 X 74.75IN OC 20 RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.18/each

Specifications

Dimensions

  • Overall Length
    74.0000 in
  • Pitch Length
    74.0000 in
  • Top Width
    2.8000 in, 71.10 mm

Details

  • Material
    Rubber
  • Number Of Ribs
    20
  • Product Type
    Industrial Micro-V Belts
  • Section
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)