Motion
744K32
Industrial Micro-v Belt - K Belt Section:, 32 Ribs, 74.0000 in Overall Length
Mi Item #15149271
MFR #744K32
Price$193.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - K Belt Section:, 32 Ribs, 74.0000 in Overall Length
Mi Item #15149271
MFR #744K32

Mfr description
744K32 BELT, K2, 4.48 X 75.15IN OC 32 RI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.31/each

Specifications

Dimensions

  • Overall Length
    74.0000 in
  • Pitch Length
    74.0000 in
  • Top Width
    4.4800 in, 113.80 mm

Details

  • Material
    Rubber
  • Number Of Ribs
    32
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    High-heat, oil and crack resistant
  • Section
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)