1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
D&D GLOBAL INC
765K70
Industrial Micro-v Belt - K Belt Section:, 70 Ribs
MI ITEM #
15149447
MFR #
765K70
Price
$434.73
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial Micro V-Belts
D&D GLOBAL INC 765K70
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D&D GLOBAL INC
765K70
Industrial Micro-v Belt - K Belt Section:, 70 Ribs
MI ITEM #
15149447
MFR #
765K70
Mfr description
765K70 BELT, K2, 9.8 X 77.25IN OC 70 RIB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$434
.73
/each
Add to Cart
Specifications
Dimensions
Top Width
9.8000 in, 248.90 mm
Details
Belt Type
Serpentine Belt
Material
Rubber
Number Of Ribs
70
Product Type
Industrial Micro-V Belts
Section
K
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items