Motion
775K63
Industrial Micro-v Belt - K Belt Section:, 63 Ribs
MI ITEM #15149520
MFR #775K63
Price$396.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - K Belt Section:, 63 Ribs
MI ITEM #15149520
MFR #775K63

Mfr description
775K63 BELT, K2, 8.82 X 78.25IN OC 63 RI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$396.49/each

Specifications

Dimensions

  • Top Width
    8.8200 in, 224 mm

Details

  • Belt Type
    Serpentine Belt
  • Material
    Rubber
  • Number Of Ribs
    63
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    High-heat, oil and crack resistant
  • Section
    K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)